Shop All Caulks & Sealants
Dow
Sealant, 300 mL, Clear, Silicone Base
Mfr # 3119556
Zoro # G9179180
original price:
$21.00
10% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Cartridge
- Sealant Base Silicone
- Application General Purpose Construction Projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 3119556
- Zoro # G9179180
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 300 mL |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Color | Clear |
Container Type | Cartridge |
Sealant Base | Silicone |
Application | General Purpose Construction Projects |
Series | 9-1374 |
Flash Point | Not Flammable |
Specific Gravity | 1.03 |
Begins to Harden | 40 min |
Sealant Color Family | Clears |
Description
Adhesive, Flash Point Not Flammable, Sealant Base Silicone, Specific Gravity 1.03
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PL Loctite 375 Synthetic Elastomeric Polymer Construction Adhesive 10 oz (1964642)
- ZORO SELECT Seal Tape, 3/4In.x25 ft., 7/16 In. (10L931)
- 3M 3M 7000028971 VHB Tape 5952 Black (45 mil) - 1/2 in. x 36 yds (7000028971)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Transparent White, Silicone Base (4045038)
- DOW Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base (2455846)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- DOW Flowable Sealant, 638.5 oz, Pail, Clear, Silicone Elastomer Base (4102353)
- LOCTITE Sealant Sili Rubber Clear 10Oz (1508974)
- Dow Caulks & Sealants