Shop All Caulks & Sealants
Dow
Sealant, 3 oz, Tube, White, Silicone Elastomer Base
Mfr # 2353547
Zoro # G8476371
original price:
$29.52
5% off
new price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Tube
- Sealant Base Silicone Elastomer
- Application Sealing Openings in Modules and Housings; Adding Mechanical Stability; Yoke Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2353547
- Zoro # G8476371
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Adhesive Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 3 oz, Container Type Tube, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards UL 94 HB, Elongation 430 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 33 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain, VOC Content Weight 47 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 3 1/2GAL (314 3-1/2GAL)
- 3M Film Tape, Extruded PTFE, Brown, 3In x 5 Yd (5498)
- NSI INDUSTRIES 7 m Warrior Wrap General Vinyl Electrical Tape (WW-716)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Clear, Silicone Base (3138356)
- DOW Multi-Purpose Sealant, 624.3 oz, Pail, Black, Silicone Base (1906470)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (4045039)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- DOW Silicone Sealant, 732, 10 oz, Cartridge, Clear (99179271)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- L.H. DOTTIE Duct Seal, 1 lb, Plastic Bag, Gray, 50 PK (LHD1)
- Dow Caulks & Sealants