Shop All Caulks & Sealants
Dow
Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base
Mfr # 2227819
Zoro # G8476338
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application Sealing Openings in Modules and Housings; Adding Mechanical Stability; Yoke Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2227819
- Zoro # G8476338
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Adhesive Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards UL 94 HB, Elongation 430 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 33 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain, VOC Content Weight 47 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAC INDUSTRIES Tarp Tape, 3 In x 36 yd, 7.5 mil, White (TW-108)
- PANDUIT Acrylic Foam Tape 1/32" X 1" X 7Yd (P32W2A2-100-7)
- AVERY Spray Adhesive, Clear, 1.27 oz (AVE98071)
- WELD-ON PVC Hot 'R Cold Clear Medium Bodied Quart (13982)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179189)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Black, RTV Silicone Base (4045026)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (99179264)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- DOW Flowable Sealant, 638.5 oz, Pail, Clear, Silicone Elastomer Base (4102353)
- POLYBLEND NONSND TILECAULK AWHT#10 (PC1010N-6)
- Dow Caulks & Sealants