Shop All Caulks & Sealants
Dow
Sealant, 10.3 oz, Cartridge, Red, Silicone Elastomer Base
Mfr # 4045040
Zoro # G8476697
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Red
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application Sealing Where Parts Must Perform At High Temperatures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4045040
- Zoro # G8476697
- UPC # 077472140459
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Red, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Ultraviolet Resistant, Sealant Properties Flexible, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 500 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 1 day, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 34 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 10 lb (547 10 lb)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- SHURTAPE Painters Tape, Natural, 48mm x 55m, PK24 (CP 066)
- GARDNER-GIBSON Gardner Gibson 3-20-7234 1 Gallon Clear Dynamite 234 Hd Premium Grade Wall-cover Adhesive (28932)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179209)
- DOW 20 oz Great Stuff Triple Expanding Spray Foam Sealant (DO44754)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Black, RTV Silicone Base (4045026)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Almond, Silicone Elastomer Base (4045034)
- SILIGUN CAULKING GUN BK/YW 10OZ (SILIGUN4)
- Dow Caulks & Sealants