Dow

Sealant, 10.3 oz, Cartridge, Gray, Silicone Elastomer Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Sealant
  • Color Gray
  • Container Type Cartridge
  • Sealant Base Silicone Elastomer
  • Application Used As a Bedding Material; Sealing Around Sinks, Faucets, Showers, Tubs, Toilets and Vents
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10.3 oz
Container Size 10 oz
Container Size and Type 10 oz Cartridge

Description

Silicone Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 25 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 32 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products