Dow

Sealant, 10.3 oz, Cartridge, Blue, Silicone Elastomer Base


product price: $56.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Adhesive Grouping Sealant
  • Color Blue
  • Container Type Cartridge
  • Sealant Base Silicone Elastomer
  • Application Sealing Openings in Modules and Housings; Adding Mechanical Stability; Yoke Assembly
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10.3 oz
Container Size 10 oz
Container Size and Type 10 oz Cartridge

Description

Silicone Adhesive Sealant, Color Translucent Blue, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Elongation 350 Percent, Full Cure Time 1 day, Maximum Performance Temperature 392 Degrees F, Minimum Performance Temperature -49 Degrees F, Working Time 35 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 49 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.