Shop All Caulks & Sealants
Dow
Sealant, 102.2 oz, Pail, Clear, Octamethyltrisiloxane Base
Mfr # 3164870
Zoro # G9179305
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Clear
- Container Type Pail
- Sealant Base Octamethyltrisiloxane
- Application For Indoor and Exterior Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 3164870
- Zoro # G9179305
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 102.2 oz |
Container Size | 2.9 kg |
Container Size and Type | 2.9 kg Pail |
Container Size Range | Up to 10 lb |
Description
Cleaner Sealant, Container Size 2.9 kg, Container Type Pail, Cured Color Blue, Product Type Surface Cleaner, Specific Gravity 0.78, Series OS-2, Minimum Application Temperature -40 Degrees F, Maximum Application Temperature 140 Degrees F, Maximum Performance Temperature 350 Degrees F, Base Silicone, Dry Time 24 hr, Minimum Performance Temperature -75 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (GPH110GF)
- ECLECTIC PRODUCTS 3.7 Oz Shoe Goo Shoe Repair Adhesive (110011)
- 3M Double Sided VHB Tape, Paper, Gray, PK3 (4941)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 35 sec Begins to Harden, 154 PK (3762)
- DOW Multi-Surface Sealant, 10.1 oz, Pail, Off White, Silicone RTV Rubber Base (99180648)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- DOW Flowable Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179310)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045031)
- DOW Multi-Purpose Sealant, 3 oz, Tube, White, Silicone Elastomer Base (3140717)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Clear, Temp Range -45 to 475 Degrees F (08011)
- Dow Caulks & Sealants