Shop All Caulks & Sealants
Dow
Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base
Mfr # 4060068
Zoro # G7509050
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application Industrial Use
- Series 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4060068
- Zoro # G7509050
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF 51, UL 94 HB, Elongation 577 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 5 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 1 In x 36 yd, 4.7 mil, Brown (15D364)
- 3M Premasking Tape, 12"x100 yd., PK4 (SCPM-44X 296)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (4060123)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Transparent White, Silicone Base (4045038)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179209)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045028)
- LOCTITE Sealant Window Sdg Wht 10Oz (1618182)
- Dow Caulks & Sealants