Shop All Caulks & Sealants
Dow
Sealant, 10.1 oz, Cartridge, Translucent White, Silicone Elastomer Base
Mfr # 99179249
Zoro # G8476310
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application Seals Nonporous Surfaces, Bathroom Fixtures; Waterproofing Rimless Sinks
- Series 786
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 99179249
- Zoro # G8476310
- UPC # 077472141531
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Translucent White, Application Food Processing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Food Grade, Standards FDA 21 CFR 177.2600, UL 94 HB, Elongation 350 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 20 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE Epoxy Adhesive, Silver, Syringe (KG82948MR)
- INTERTAPE Utility Grade Flatback Tape 525, 48Mmx54 (525)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- DAP Spray Applicator Gun, Black, 1 Ea, Not Applicable (7565070234)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DOW Glazing Sealant, 10.3 oz, Cartridge, White, RTV Silicone Base (4045030)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179209)
- DOW 20 oz Great Stuff Triple Expanding Spray Foam Sealant (DO44754)
- DOW Flowable Sealant, 638.5 oz, Pail, Clear, Silicone Elastomer Base (4102353)
- DAP Sealant Fast Dry White 5.5Oz (18408)
- Dow Caulks & Sealants