Shop All Caulks & Sealants
Dow
Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base
Mfr # 4060123
Zoro # G7508825
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application Industrial Use
- Series 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dow
- MFR # 4060123
- Zoro # G7508825
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Silicone Sealant, Color Gray, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, NSF/ANSI 51, UL QMFZ2, Elongation 577 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 5 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, Rubber, VOC Content Weight 22 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Super 77 Series, Clear, 468.8 oz, Tank (SUPER 77)
- LOCTITE Threadlocker 290 - Penetrating/Green, 492144 (492144)
- FIRST AID ONLY Tape, Firstaid (FAE6000)
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Black, Hybrid Base (GC66103)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (4060067)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99180621)
- DOW Multi-Surface Sealant, 10.1 oz, Pail, Off White, Silicone RTV Rubber Base (99180648)
- DOW Sealant, 300 mL, Cartridge, White, RTV Silicone Base (4001705)
- USA INDUSTRIALS Sikaflex 291, White, Polyurethane Marine Sealant-Adhesive, 3oz Tube (SIKA-610568)
- Dow Caulks & Sealants