Shop All Caulks & Sealants
Dow
Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base
Mfr # 99179247
Zoro # G8476268
original price:
$22.83
28% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application Seals Nonporous Surfaces, Bathroom Fixtures; Waterproofing Rimless Sinks
- Series 786
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 99179247
- Zoro # G8476268
- UPC # 077472141470
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Clear, Application Food Processing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Food Grade, Standards FDA 21 CFR 177.2600, UL 94 HB, Elongation 350 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -75 Degrees F, Working Time 20 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Film Tape, Polyethylene, Silver, 48mm x 55m (15C768)
- HENRY Henry 237 AcoustiGum Acoustical Ceiling Tile Adhesive 4 GAL (237 4 GAL)
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 12 mil, Tan (15D351)
- SAKRETE 50 lb. Gray Concrete Refinisher (120034)
- DOW Sealant, 10.1 oz, Cartridge, Translucent White, Silicone Elastomer Base (99179249)
- DOW Sealant, 3 oz, Tube, White, Silicone Elastomer Base (2353547)
- DOW Multi-Purpose Sealant, 3 oz, Tube, White, Silicone Elastomer Base (3140717)
- DOW Sealant, 300 mL, Cartridge, White, RTV Silicone Base (4001705)
- DOW Silicone Sealant, 732, 10 oz, Cartridge, Clear (99179271)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045032)
- HENKEL 55OZWHT Tub Caulk (2138420)
- Dow Caulks & Sealants