Shop All Adhesive Primers, Activators and Removers
Dow
Primer, PR-4040 Series, White, 119.9 oz, Can
Mfr # 4093905
Zoro # G9178937
original price:
$195.17
9% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Prime Coat
- Type Primer
- Base Type Solvent-Based
- Container Type Can
- Sealant Base Silicone in Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4093905
- Zoro # G9178937
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 119.9 oz |
Size | 12 oz |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size and Type | 12 fl oz Can |
Container Size - Adhesives | 12.0 oz |
Description
Primer, Container Size 12 fl oz, Container Type Can, Cured Color Pale Yellow, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.74, Series PR-4040, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 9 Degrees F, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMTITE WATERPROOFING HYDRAULIC CEMENT 10LB (07121)
- TOOL TIME CAULKING C Tool Time Red Industrial Vinyl Reusable Caulking Caps (CC001)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 100PK (4905)
- SHEETROCK Jnt Cmpnd Easysand5 3Lb (384024)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- DOW Primer, PR-1204 Series, Clear, 12.1 oz, Can (4094514)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- KRUD KUTTER Caulk Remover, Yellow, Pail (336246)
- Dow Adhesive Primers, Activators and Removers