Shop All Adhesive Primers, Activators and Removers
Dow
Primer, PR-1204 Series, Clear, 12.1 oz, Can
Mfr # 4094514
Zoro # G9178821
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Prime Coat
- Type Primer
- Base Type Solvent-Based
- Container Type Can
- Sealant Base Naptha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4094514
- Zoro # G9178821
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 12.1 oz |
Size | 102.2 oz |
Container Size and Type | 6.39 lb Can |
Container Size Range | Up to 10 lb |
Container Size - Adhesives | 102.2 oz |
Description
Primer, Container Size 6.39 lb, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.80, Series PR-1204, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 46.4 Degrees F, Standards MIL-A-46106 Group I Type 1, VOC Content Weight 774 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Caulk Finishing Tool (5850)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- GORILLA GLUE Extra Strength Wood Glue 4 oz (104397)
- NASHUA Duct Tape, 48mm x 55m, 11 mil, Olive Drab (398)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- FASTCAP 12Oz. Activator (FC2P10 SOLOACT)
- Dow Adhesive Primers, Activators and Removers