Shop All Adhesive Primers, Activators and Removers
Dow
Primer, PR-1200 Series, White, 11 oz, Can
Mfr # 4094481
Zoro # G8476627
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Prime Coat
- Type Primer
- Base Type Solvent-Based
- Container Type Can
- Sealant Base Naptha
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4094481
- Zoro # G8476627
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 11 oz |
Size | 11 oz |
Container Size and Type | 11 fl oz Can |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size - Adhesives | 11.0 oz |
Description
Primer, Container Size 11 fl oz, Container Type Can, Cured Color Red, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.76, Series PR-1200, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 55.4 Degrees F, Standards JIS A5758, VOC Content Weight 748 g/L, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Enhances Adhesion of Many Moisture Cure RTV and Heat Cure Silicones
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Muffler & Tailpipe Sealer 3 oz. carded (80335)
- MILWAUKEE TOOL Milwaukee M12 Caulk Gun, 12V DC, For 10 oz Container Size, 29 in/min Application Speed, Bare Tool (2441-20)
- LOCTITE Hot Melt Adhesive, 422 Series, Brown, 1 oz, Bottle (233927)
- LOCTITE Instant Adhesive, 454 Series, Clear, 7 oz, Tube (234004)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- DOW Primer, P5200 Series, Clear, 12 oz, Can (3078051)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- DOW Primer, PR-4040 Series, White, 119.9 oz, Can (4093905)
- GOOF OFF Hot Melt Adhesive, Clear, 16 oz, Trigger Spray Bottle (FG796)
- Dow Adhesive Primers, Activators and Removers