Shop All Adhesive Primers, Activators and Removers
Dow
Primer, P5200 Series, Red, 11 oz, Can
Mfr # 2805006
Zoro # G8476651
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Solvent-Based
- Color Red
- Application Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
- Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2805006
- Zoro # G8476651
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 11 oz |
Container Size and Type | 12 fl oz Can |
Container Size Range | 4.1 fl oz to 12 fl oz |
Container Size - Adhesives | 12.0 oz |
Description
Primer, Container Size 12 fl oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.82, Series P5200, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 87.8 Degrees F, Standards MIL-A-46106 Group I Type 1, VOC Content Weight 111 g/L, Viscosity 1 cps, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Low VOC, Quick Evaporating
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer 1/4-28, 316 stainless steel Silver (G527)
- 3M Hot Melt Adhesive, Clear, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK (3792LM Q)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 10 mL Bottle (12110)
- DAP 10LB Concrete Patcher (10468)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- DOW Primer, PR-4040 Series, White, 119.9 oz, Can (4093905)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- DOW Primer, P5200 Series, Clear, 12 oz, Can (3078051)
- LOCTITE Construction Adhesive, Fixmaster Series, Beige, 28 oz, Bottle (235638)
- Dow Adhesive Primers, Activators and Removers