Shop All Adhesive Primers, Activators and Removers
Dow
Primer, P5200 Series, Clear, 94.8 oz, Can
Mfr # 3129624
Zoro # G9179296
product price: $3,216.99
/ea
Free Shipping & Returns
$3,216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Primer
- Base Type Solvent-Based
- Color Clear
- Application Enhances Bonding/Adhesion Of RTV and Heat Cure Silicones
- Container Size 94.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 3129624
- Zoro # G9179296
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 94.8 oz |
Container Size and Type | 29.98 lb Can |
Container Size Range | 10 lb to 40 lb |
Container Size - Adhesives | 479.7 oz |
Description
Primer, Container Size 29.98 lb, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sealants, On-Part Life 5 min, Product Type Primer, Specific Gravity 0.82, Series P5200, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 87.8 Degrees F, Standards MIL-A-46106 Group I Type 1, VOC Content Weight 111 g/L, Viscosity 1 cps, Primary Applications Increases Bonding, Base Solvent, Dry Time 1 to 2 hr, Features Low VOC, Quick Evaporating
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL White Peel & Stitck Embroidery Backing 8 In. X 25 Yds (1650)
- TITEBOND Contact Cement, White Series, Yellow, 24 hr Full Cure, 1 qt, Can (15026)
- PROSOURCE Tape Double Face 1/2In X 42In (PH-121120-PS)
- MERCATUS ESD Antistatic Grid Tape, PK5 (M1007)
- DOW Primer, PR-4040 Series, White, 119.9 oz, Can (4093905)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- DOW Glue, PR-1200 Series, Clear, 11 oz, Can (4094479)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- DOW Primer, PR-1204 Series, Clear, 12.1 oz, Can (4094514)
- MOTSENBOCKERS LIFT OFF Tape and Adhesive Remover, 22 oz, Trigger Spray Bottle, 6 PK (MTS 40701)
- Dow Adhesive Primers, Activators and Removers