Shop All Caulks & Sealants
Dow
Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base
Mfr # 2455846
Zoro # G8476511
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Tube
- Sealant Base Silicone
- Application General Purpose Bonding and Sealing Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2455846
- Zoro # G8476511
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 3 oz, Container Type Tube, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, UL 94, Elongation 350 Percent, Full Cure Time 7 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -67 Degrees F, Working Time 30 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, Rubber, VOC Content Weight 52 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Wood Glue, Cream, 1 qt (5005)
- MERCATUS ESD Antistatic Grid Tape, PK5 (M1007)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk (19N746)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 10 mL Bottle (231089)
- DOW Flowable Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179310)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- DOW Sealant, 300 mL, Clear, Silicone Base (3119556)
- DOW Sealant, 3 oz, Tube, White, Silicone Elastomer Base (2353547)
- DOW 20 oz Great Stuff Triple Expanding Spray Foam Sealant (DO44754)
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- SASHCO 5/8 in. x 50' Coil Pre-Caulking Backer Rod (30623)
- Dow Caulks & Sealants