Shop All Caulks & Sealants
Dow
Non-Corrosive Sealant, 22.4 oz, Tube, White, Silicone Base
Mfr # 2272881
Zoro # G9179348
product price: $1,374.99
/ea
Free Shipping & Returns
$1,374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Pail
- Sealant Base Silicone
- Application General Purpose Bonding and Sealing Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2272881
- Zoro # G9179348
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 22.4 oz |
Container Size | 22 kg |
Container Size and Type | 22 kg Pail |
Description
Sealant, Color White, Application Multipurpose, Container Size 22 kg, Container Type Pail, Resistance Properties Moisture Resistant, Weather Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, UL 94, Elongation 350 Percent, Full Cure Time 7 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -67 Degrees F, Working Time 30 min, For Use On Surface Material Glass, Metal, Organic Resins, Silicone Resins, Vulcanized Silicone Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer 1/4-28, 303 Stainless Steel Silver (G519)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 3/4 In. W, 600 In. L (36351)
- DUCK BRAND Ducttape 20Yd Beige (283264)
- TAPE LOGIC Tape Logic® 3000 Painter's Tape, 5.2 Mil, 3/4" x 60 yds., Blue, 48/Case (T9343000)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Gray, Silicone Base (99179259)
- DOW Flowable Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179270)
- DOW Sealant, 10.1 oz, Cartridge, Translucent White, Silicone Elastomer Base (99179249)
- DOW Electrical Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base (99180508)
- DOW Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base (4060071)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Gray, Silicone Elastomer Base (1891961)
- SPRAYON RTV Silicone Sealant, 8 oz, Red, Temp Range 80 to 450 Degrees F (S00050000)
- Dow Caulks & Sealants