Shop All Caulks & Sealants
Dow
Non-Corrosive Sealant, 10.1 oz, Cartridge, White, Silicone Base
Mfr # 99180561
Zoro # G8476520
original price:
$46.16
12% off
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Cartridge
- Sealant Base Silicone
- Application General Purpose Bonding and Sealing Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dow
- MFR # 99180561
- Zoro # G8476520
- UPC # 077472748105
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Food Grade, Standards FDA 21 CFR 177.2600, NSF 51, NSF 61, UL 94 HB, Elongation 350 Percent, Full Cure Time 7 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -67 Degrees F, Working Time 30 min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 4 x 10 in. Waterproof Patch & Seal Tape Roll (GO571433)
- RED DEVIL Sealant All Purp In Ex Wht 9Oz (0986)
- LOCTITE Threadlocker, LOCTITE 079 (Letter Grade EV), Purple, Low Strength, Liquid, 50 mL (195895)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, Black (TFSBLKR1210)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (4045039)
- DOW Sealant Foam Insulation 20Oz (11073754)
- DOW Multi-Purpose Sealant, 3 oz, Tube, White, Silicone Elastomer Base (3140717)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045025)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Gray, Silicone Elastomer Base (1891961)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108824)
- Dow Caulks & Sealants