Shop All Gasket Sealants
Dow
Multipurpose Heat Resident Sealant, 90 mL, Red, Temp Range -85 To 500 Degrees F
Mfr # 2423472
Zoro # G8476161
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Aerospace Gasketing, Industrial Ovens
- Color Red
- Substrates Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range -85 To 500 Degrees F
- For Use On Critical Bonding, Sealing, Potting, Encapsulating and Protective Coatings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2423472
- Zoro # G8476161
- UPC # 077472131525
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 90 mL |
Container Size | 3.04 fl oz |
Container Size Range | 5 oz and Under |
Container Size and Type | 3.04 fl oz Tube |
Description
Gasket Sealant, Color Red, Container Size 3.04 fl oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -85 Degrees F, Series 736, Working Time 10 min, Product Form Paste, For Material Type Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile, Resistance Properties Non-Sagging, Standards FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB, Chemical Base Silicone Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 5Cc Syringe Barrel For Luer Lok/No153 (5LL1)
- IRION-AMERICA Joint Finishing Scrapper Set, Caulking Tool (90037)
- PERMTX-LOCKT Ultra Black Maximum Oil Resistance Rtv Silicone Gasket Maker (P13-24105)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- DOW Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F (99179248)
- DOW Multipurpose Heat Resident Sealant, 624 oz, Red, Temp Range -85 To 500 Degrees F (3145824)
- 3M Rubber and Gasket Adhesive, 847, 5 fl oz, Tube, Brown (847)
- PERMATEX Right Stuff Grey Minute Gasket 3oz aerosal Power Can, Blister Carded (25238)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73225)
- PERMATEX Permatex Automotive High Temp Thread Sealant 6ml Tube (59214)
- PERMATEX Gasket Maker, Instant, 10.1 Oz Cart, Blk (33694)
- Dow Gasket Sealants