Shop All Caulks & Sealants
Dow
Multipurpose Heat Resident Sealant, 7,231 oz, Red, Temp Range -85 Degrees to 275 Degrees F
Mfr # 4023912
Zoro # G9178885
product price: $8,579.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$8,579.99
Free 30-Day Returns
Key Features
- Application General Purpose
- Color Red
- Size 7,231 oz
- Substrates Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range -85 Degrees to 275 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4023912
- Zoro # G9178885
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 7,231 oz |
Details
Application | General Purpose |
Color | Red |
Substrates | Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile |
Temp. Range | -85 Degrees to 275 Degrees F |
For Use On | Acrylonitrile Butadiene Styrene (ABS), Copper, Glass, Nylon 6/6 |
Item | Heat Resident Sealant |
Type | Multipurpose |
Full Cure | 24 hr |
Begins to Harden | 10 min |
Specific Gravity | 1.04 |
Standards | FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB |
Characteristics | All Weather Performance, Medium Modulus, VOC Compliant |
Expansion Ratio | None |
Container Type | Drum |
Tensile Strength | 348.1 psi |
Product Type | Heat Resistant Sealant |
Working Time | 10 min |
Color Family | Red |
Working Time Range | 6 min to 30 min |
Resistance Sensor Safe and Standards | FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB |
Brand & Series | DOW CORNING |
Full Cure Time | 1 day |
Description
Heat Resistant Sealant, Color Red, Working Time 10 min, Standards FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB, Expansion Ratio None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- THERMWELL PRODUCTS 38x316 GRY Foam Tape (V443H)
- DAP Solvent Wood Filler Can natural Plastic Wood (21506)
- DOW Sealant, 10.1 oz, Cartridge, Translucent White, Silicone Elastomer Base (99179249)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180649)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- DOW Sealant Foam Insulation 20Oz (11073754)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179245)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- NSI INDUSTRIES Duct Seal In 1 LB Package (DS184)
- Dow Caulks & Sealants