Shop All Gasket Sealants
Dow
Multipurpose Heat Resident Sealant, 624 oz, Red, Temp Range -85 To 500 Degrees F
Mfr # 3145824
Zoro # G7649358
product price: $2,159.99
/ea
Free Shipping & Returns
$2,159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Aerospace Gasketing, Industrial Ovens
- Color Red
- Substrates Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile
- Temp. Range -85 To 500 Degrees F
- For Use On Critical Bonding, Sealing, Potting, Encapsulating and Protective Coatings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 3145824
- Zoro # G7649358
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 624 oz |
Container Size | 4.8 gal |
Container Size and Type | 4.8 gal Pail |
Container Size Range | Over 16.1 oz |
Description
Gasket Sealant, Color Red, Container Size 4.8 gal, Container Type Pail, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -85 Degrees F, Series 736, Working Time 10 min, Product Form Paste, For Material Type Aluminum, Glass, Metal, Painted Surfaces, Plywood, Steel, Tile, Resistance Properties Non-Sagging, Standards FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB, Chemical Base Silicone Elastomer, Expansion Ratio None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4951 VHB Tape 0.5" x 5yd, White, 45 mil (4951)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 36 Yd (5413)
- 3M Painters Masking Tape, 60ydL x 2-27/32inW (2090-72NC)
- OATEY 25215 10.3 oz Plumbers Sealer (OA11327)
- DOW Multipurpose Heat Resident Sealant, 300 mL, Red, Temp Range -85 To 500 Degrees F (99179248)
- DOW Multipurpose Heat Resident Sealant, 90 mL, Red, Temp Range -85 To 500 Degrees F (2423472)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Purple, Temp Range 300 °F (73250)
- PERMATEX Multipurpose RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 400 Degrees F (80050)
- MOMENTIVE Sealant, Silicone, 2.8 oz., White, 2.8 oz, White, Temp Range -75° to 400° F (RTV162 3TG)
- NU-CALGON Leak Sealant, For 125 to 250 lb (4050-10)
- VIBRA-TITE Liquid Gasket, Gasket Maker 300 ml (70930)
- Dow Gasket Sealants & Makers