Shop All Automotive Sealant
Dow
Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F
Mfr # 3104087
Zoro # G9179269
original price:
$32.00
15% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Color Gray
- Size 305 mL
- Substrates Engine, Engine Block Main Seals, Metallic Auto Flanges, Transmission Oil Pans and Axle Cover Seals
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 3104087
- Zoro # G9179269
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Size | 305 mL |
Container Size | 10.31 fl oz |
Container Size Range | 5.1 oz to 16 oz |
Container Size and Type | 10.31 fl oz |
Description
Auto Sealant, Color Gray, Container Size 10.31 fl oz, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Working Time 10 min, Product Form Paste, For Material Type Metal, Resistance Properties Oil Resistant, Standards ASTM, Chemical Base RTV Silicone, Expansion Ratio None, Features Low Odor, Non-Corrosive, Hardness Shore A45, Includes Oil Pan and Axle Cover Sealing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable (59802)
- HTI Adapter For Double Sided Pads (HB-XWA)
- BUYERS PRODUCTS Marker Light Kit, Round, Amber, 2.5" (5622524)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 471554 (471554)
- DOW Auto Sealant, 305mL, Black (2830833)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- PROJE PREMIUM CAR CARE Surge Quick Detailer 1 Gallon - Carnauba Wax Sealant Spray (20009)
- CRP PRODUCTS Pentosin Pentofrost A1 Red 1 Gallon Red Fs G, 8115203 (8115203)
- K&W Head Gasket Repair, 16 Oz, Reddish Brown (401016)
- FLEX SEAL Rubber Sealant Glue Tube, 6 oz. (GFSTANR06)
- CRC 32 Ounce Bottle, Single (401224-6)
- Dow Automotive Sealant