Shop All Caulks & Sealants
Dow
Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base
Mfr # 3138348
Zoro # G8476091
original price:
$20.99
16% off
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone
- Application For Indoor and Exterior Use
- Series 732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dow
- MFR # 3138348
- Zoro # G8476091
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 4.7 oz |
Container Size | 4 oz |
Container Size and Type | 4 oz Tube |
Description
Silicone Sealant, Color Clear, Application Multipurpose, Container Size 4 oz, Container Type Tube, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L, Cure Type Acetoxy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Mortar Repair 5.5Oz (8620-05)
- NMC Caution Buried Electric Line Below (ND3 RE)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G502)
- LOCTITE Instant Adhesive, 493 Series, Clear, 1 oz, Bottle (234060)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base (2112531)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Black, Silicone Base (3138364)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Clear, Silicone Base (3138356)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179246)
- DOW Glazing Sealant, 10.3 oz, Cartridge, White, RTV Silicone Base (4045030)
- DOW Flowable Sealant, 638.5 oz, Pail, Clear, Silicone Elastomer Base (4102353)
- GE Window & Door Sealant, 2.8 oz, Tube, Clear, Silicone Base (2810435)
- Dow Caulks & Sealants