Shop All Caulks & Sealants
Dow
Multi-Purpose Sealant, 4.7 oz, Tube, Black, Silicone Base
Mfr # 3138364
Zoro # G8475988
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone
- Application For Indoor and Exterior Use
- Series 732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 3138364
- Zoro # G8475988
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 4.7 oz |
Container Size | 4 oz |
Container Size and Type | 4 oz Tube |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 4 oz, Container Type Tube, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L, Cure Type Acetoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 99605 2 in x 50 Yard Aluminum Foil Tape (077922761937)
- PC PRODUCTS 1/2 Lb PC-7 Multi-Purpose Epoxy (87770)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 520 in (70665)
- LOCTITE Threadlocker, LOCTITE 242, Blue, Medium Strength, Liquid, 10 mL Bottle (135354)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base (2112531)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Clear, Silicone Base (3138356)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Gray, Silicone Elastomer Base (1891961)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- DOW Non-Corrosive Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180561)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Gray, Silicone Base (99179259)
- Dow Caulks & Sealants