Shop All Caulks & Sealants
Dow
Multi-Purpose Sealant, 3 oz, Tube, Gray, Silicone Elastomer Base
Mfr # 1891961
Zoro # G8476146
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone Elastomer
- Application For Indoor and Exterior Use
- Series 732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 1891961
- Zoro # G8476146
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color Gray, Application Multipurpose, Container Size 3 oz, Container Type Tube, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L, Cure Type Acetoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL Liquid 1 Gallon Black (FSLFSBLKR01)
- INTERTAPE AC36 BLK 48MMX54.8 IPG-IPG 24 (82842)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 50ml Bottle (54150)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180484)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Gray, Silicone Base (99179259)
- DOW Glass & Metal Sealant, 624.3 oz, Pail, Clear, Silicone Elastomer Base (2468379)
- DOW Electrical Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base (99180508)
- DOW Sealant, 300 mL, Clear, Silicone Base (3119556)
- FLEX SEAL Flex Shot Can, Clear, 8oz. (FSH8C)
- Dow Caulks & Sealants