Shop All Caulks & Sealants
Dow
Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base
Mfr # 2112531
Zoro # G8476128
original price:
$17.15
14% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone
- Application For Indoor and Exterior Use
- Series 732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2112531
- Zoro # G8476128
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color Black, Application Multipurpose, Container Size 3 oz, Container Type Tube, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L, Cure Type Acetoxy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW6)
- SASHCO Slab Concrete Sealant 10.5 Oz Gray Concrete Sealant (16210)
- MILWAUKEE TOOL 20oz Clear Barrel Sausage Conversion Kit (48-08-1094)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Clear, Silicone Base (3138348)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Black, Silicone Base (3138364)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Clear, Silicone Base (3138356)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Black, Silicone RTV Rubber Base (99180523)
- DOW Electrical Sealant, 3 oz, Tube, White, Silicone Elastomer Base (1949101)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Transparent White, Silicone Base (4045038)
- TITEBOND Sealant, 10.1 oz, Cartridge, Black, Polymer Base (44031)
- Dow Caulks & Sealants