Shop All Caulks & Sealants
Dow
Multi-Purpose Sealant, 10.1 oz, Cartridge, Gray, Silicone Base
Mfr # 99179259
Zoro # G7649330
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Silicone
- Application For Indoor and Exterior Use
- Series 732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 99179259
- Zoro # G7649330
- UPC # 077472134663
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Silver, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties Nonsagging, Sealant Properties Flexible, Standards FDA 177.2600, MIL-A-46106, NSF 51, NSF 61, UL Classified, Elongation 540 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -76 Degrees F, Working Time 20 min, For Use On Surface Material Fiberglass, Glass, Metal, Plastic, VOC Content Weight 22 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIMASCO Vimasco Wc-7 Ultra White Mastic In 2 Gallon Pail (WC-7 WHITE 2'S)
- 3M Adhesive Transfer Tape, Acryl, 2.3 mil, PK2 (3M 467MP)
- POLYKEN Paper Splicing Tape (781)
- SUPER GLUE Epoxy Adhesive, Plastic Fusion Series, Yellow, Syringe, 1:01 Mix Ratio, 24 hr Functional Cure (15277)
- DOW Silicone Sealant, 732, 10 oz, Cartridge, Clear (99179271)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- DOW Sealant, 300 mL, Cartridge, Gray, RTV Silicone Base (4001706)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045032)
- DOW Sealant, 300 mL, Cartridge, White, RTV Silicone Base (4001705)
- DOW Sealant, 3 oz, Tube, White, Silicone Elastomer Base (2353547)
- LOCTITE Caulk Acrylic W/Sili Alm 10Oz (1507598)
- Dow Caulks & Sealants