Shop All Adhesive Primers, Activators and Removers
Dow
Instant Adhesive, Clear, 0.07 oz, Tube
Mfr # 4094471
Zoro # G305999624
product price: $14,988.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$14,988.99
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.07 oz
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4094471
- Zoro # G305999624
- UPC # N
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 0.07 oz |
Details
Item | Instant Adhesive |
Color | Clear |
Container Type | Tube |
Description
Pr-2260 Prime Coat,kg,136kg-Drum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- RUST-OLEUM 1 gal. Tint Base, Matte Finish, Clear, Water Base (239418)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- OATEY 12x520 PTFE Seal Tape (017117B)
- DOW Primer, PR-1205 Series, Clear, 12.1 oz, Can (4094807)
- DOW Primer, PR-1200 Series, Clear, 95 oz, Can (4094480)
- DOW Primer, PR-1204 Series, Red, 102.2 oz, Can (4094513)
- DOW Primer, P5200 Series, Red, 11 oz, Can (2805006)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- DOW Primer, P5200 Series, Clear, 12 oz, Can (3078051)
- FASTCAP 12Oz. Activator (FC2P10 SOLOACT)
- Dow Adhesive Primers, Activators and Removers