Shop All Caulks & Sealants
Dow
HVAC/R Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base
Mfr # 4045031
Zoro # G9178970
original price:
$14.35
30% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base RTV Silicone
- Application Sealing and Providing Watertight Seals For HVACR Applications
- Series HVAC/R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4045031
- Zoro # G9178970
- UPC # 077472140206
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Gray, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Food Grade, Standards FDA 21 CFR 177.2600, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 25 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Polymide Hi-Temp Tape 108ftx3inx0.5in (BK1653)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 3/8"X 50ft. (28110)
- 3M Spray Adhesive, 80 Series, Transparent Yellow, 19 oz, Aerosol Can (80)
- 3M 3M 4466W Double Coated Foam Tape 1" x 5yd, White, Tape Length: 5 yd (4466)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045032)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (4045039)
- DOW Electrical Sealant, 10.1 oz, Cartridge, White, Polydimethylsiloxane Base (99180508)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180649)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DOW Non-Corrosive Sealant, 3 oz, Tube, White, Silicone Base (2455846)
- DUCTMATE Low VOC Duct Sealant, 10.5 oz, Cartridge, Gray, Water Base (GRPROSEALT)
- Dow Caulks & Sealants