Shop All Caulks & Sealants
Dow
Glazing Sealant, 10.3 oz, Cartridge, White, RTV Silicone Base
Mfr # 4045030
Zoro # G8476819
original price:
$13.28
5% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base RTV Silicone
- Application Glazing, Sealing, Backlite Replacement
- Series Glazing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4045030
- Zoro # G8476819
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Glazing Sealant, Color White, Application Glazing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S, TT-S-001543A, TT-S-00230C Class A, Elongation 470 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 45 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Low Luster Black Asphalt Roof Sealant 10.1 oz (7079818268)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, White Stuff, White, Paste (400-005)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- 3M Mixing Nozzle, White, 1:01 Mixing Ratio, 36 PK (53382)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045025)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Transparent White, RTV Silicone Base (4045029)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base (4045028)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (4045039)
- DOW Flowable Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179270)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, White, Silicone Elastomer Base (3138372)
- TOWER SEALANTS Accelerator White Modified Siliconized Acrylic Sealant, 10.1 oz, 12PK (TO6667)
- Dow Caulks & Sealants