Shop All Caulks & Sealants
Dow
Glazing Sealant, 10.3 oz, Cartridge, Clear, RTV Silicone Base
Mfr # 4045028
Zoro # G8476785
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base RTV Silicone
- Application Glazing, Sealing, Backlite Replacement
- Series Glazing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4045028
- Zoro # G8476785
- UPC # 077472140305
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Glazing Sealant, Color Clear, Application Glazing, Container Size 10 oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S, TT-S-001543A, TT-S-00230C Class A, Elongation 470 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 45 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Plastic, Porcelain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Finishing Tool, Blue, Plastic, Not Applicable (CB-100)
- ROCKITE Rockite Cement 1# (10001)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- MILWAUKEE TOOL 20oz Aluminum Barrel Kit (48-08-1091)
- DOW Glazing Sealant, 10.3 oz, Cartridge, White, RTV Silicone Base (4045030)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045025)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Black, RTV Silicone Base (4045026)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- DOW Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (4060068)
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White (KR401WHACS)
- Dow Caulks & Sealants