Shop All Caulks & Sealants
Dow
Glass & Metal Sealant, 624.3 oz, Pail, Clear, Silicone Elastomer Base
Mfr # 2468379
Zoro # G8476225
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Pail
- Sealant Base Silicone Elastomer
- Application OEM Bonding and Sealing Applications in Heavy Equipment, Marine Equipment, Recreational Vehicles
- Series 733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dow
- MFR # 2468379
- Zoro # G8476225
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 624.3 oz |
Container Size | 18 kg |
Container Size and Type | 18 kg Pail |
Description
Sealant, Color Clear, Application Multipurpose, Container Size 18 kg, Container Type Pail, Resistance Properties Ozone Resistant, Water Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 500 Percent, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -70 Degrees F, Working Time 15 min, For Use On Surface Material Concrete, Metal, Plastic, VOC Content Weight 22 g/L, Cure Type Room Temperature, Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Epoxy Adhesive, 330 Series, Gray, Can, No Mix Mix Ratio, 5 min Functional Cure (1691005)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- 3M Embossed Foil Tape, 2 In x 6 yd., Copper (1345)
- SUPER GLUE The Original Superunix Super Strength Cyanoacrylate Instant Bond Adhesive 0.1 oz (11710504)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- DOW Sealant, 400 g, Bottle, Blue, Silicone Rubber Base (4107122)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- DOW Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (2227819)
- DOW Sealant, 10.3 oz, Cartridge, Red, Silicone Elastomer Base (4045040)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base (99179245)
- DUCTMATE Low VOC Duct Sealant, 1 gal, Pail, Gray, Water Base (GRPROSEAL1)
- Dow Caulks & Sealants