Shop All AC & Refrigeration Accessories
Dow Frost
Inhibited Propylene Glycol, 55 gal, Blue
Mfr # 9990221
Zoro # G210087782
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$1,602.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Color Blue
- Temp. Range -60 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dow Frost
- MFR # 9990221
- Zoro # G210087782
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 55 gal |
Details
Color | Blue |
Temp. Range | -60 Degrees to 250 Degrees F |
Item | Inhibited Propylene Glycol |
Description
Inhibited Propylene Glycol, 55 gal, Temp. Range -60 Degrees to 250 Degrees F, Color Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- RAYPAK Hot Surface Ignitor (007400F)
- AIR HANDLER Activated Carbon Air Filter, 20X25x1" (6W739)
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Blue (9990521)
- DOW FROST Inhibited Propylene Glycol, 1 gal, Blue (9990623)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Blue (9995000)
- DOW FROST Inhibited Propylene Glycol, 1 gal, Blue (9995006)
- DOW FROST Inhibited Propylene Glycol, 5 gal, Yellow (9992157)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Yellow (9992101)
- NU-CALGON UV Coil Cleaning System (4910-11)
- Dow Frost AC & Refrigeration Accessories