Shop All AC & Refrigeration Accessories
Dow Frost
Inhibited Propylene Glycol, 1 gal, Blue
Mfr # 9990623
Zoro # G210087843
original price:
$38.09
9% off
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Temp. Range -60 Degrees to 250 Degrees F
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dow Frost
- MFR # 9990623
- Zoro # G210087843
- UPC # 859220004929
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 1 gal |
Details
Temp. Range | -60 Degrees to 250 Degrees F |
Color | Blue |
Item | Inhibited Propylene Glycol |
Description
Inhibited Propylene Glycol, 1 gal, Temp. Range -60 Degrees to 250 Degrees F, Color Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRJET Airjet 6SCKS Chase Kit - 6 in. (6SCKS)
- DAYTON Blower, Assembled, 115 Volt, 3 Speed (1XJY3)
- DRI-EAZ Controller (124507)
- SUNTUF GRECA 76 PC-R.CAP W.OPAL 50in, 5PK (706960)
- DOW FROST Inhibited Propylene Glycol, 5 gal, Yellow (9992157)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Blue (9995000)
- DOW FROST Inhibited Propylene Glycol, 55 gal, Blue (9990521)
- DOW FROST Inhibited Propylene Glycol, 1 gal, Yellow (9992103)
- DOW FROST Inhibited Propylene Glycol, 1 gal, Blue (9995006)
- DOW FROST Inhibited Propylene Glycol, 5 gal, Blue (9995005)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- Dow Frost AC & Refrigeration Accessories