Shop All Caulks & Sealants
Dow
Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base
Mfr # 4102964
Zoro # G8476231
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Tube
- Sealant Base Silicone Elastomer
- Application General Industrial Sealing
- Series 734
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dow
- MFR # 4102964
- Zoro # G8476231
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Container Size | 3 oz |
Container Size and Type | 3 oz Tube |
Description
Silicone Sealant, Color White, Application Multipurpose, Container Size 3 oz, Container Type Tube, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards UL Classified, Elongation 315 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 13 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood, VOC Content Weight 28 g/L, Cure Type Moisture
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 6 Oz Maple Famowood Solvent Based Original Wood Filler (36141124)
- BIG HORN 30 Ounce Glue Container With Brush (19040)
- MINWAX Wood Color Fill Stick Pencil #5 for Gunstock/Sedona Red (110056666)
- SCOTCH End Cap Seal (62-9895-0004-6)
- DOW Flowable Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4102963)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Clear, Silicone Elastomer Base (4045036)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DOW Sealant, 300 mL, Cartridge, White, RTV Silicone Base (4001705)
- DOW Neutral Care Sealant, 10.1 oz, Cartridge, White, Silicone Base (99180646)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Bronze, RTV Silicone Base (4045027)
- LOCTITE Polyseamseal Almond Acrylic Latex All Purpose Adhesive Caulk 10 oz (2137996)
- Dow Caulks & Sealants