Shop All Caulks & Sealants
Dow
Flowable Sealant, 10.1 oz, Cartridge, White, Silicone Elastomer Base
Mfr # 99179270
Zoro # G8476240
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Cartridge
- Sealant Base Silicone Elastomer
- Application General Industrial Sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 99179270
- Zoro # G8476240
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Resistance Properties High Temperature Resistant, Sealant Properties Flexible, Standards FDA 21 CFR 177.2600, MIL-A-46106, NSF 51, UL 94 HB, Elongation 315 Percent, Full Cure Time 1 day, Maximum Performance Temperature 356 Degrees F, Minimum Performance Temperature -85 Degrees F, Working Time 13 min, For Use On Surface Material Concrete, Fiberglass, Glass, Masonry, Metal, Plastic, Wood
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- BLACK JACK 5586102 Silicone Roof Sealant, White, Liquid, 1 qt Pail (1346287)
- SHURTAPE Shurtape Contractor Grade High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (132716)
- 3M Contact Cement, HoldFast 70 Series, Red, 5 gal, Can (70)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Almond, Silicone Elastomer Base (4045034)
- DOW Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179247)
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (99179321)
- DOW Multi-Purpose Sealant, 4.7 oz, Tube, Black, Silicone Base (3138364)
- DOW Glazing Sealant, 10.3 oz, Cartridge, Transparent White, RTV Silicone Base (4045029)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Transparent White, Silicone Base (4045038)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Silicone II Base (2812565)
- Dow Caulks & Sealants