Shop All Automotive Sealant
Dow
Auto Sealant, 804 oz., Black
Mfr # 2830825
Zoro # G8476487
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Begins to Harden 24 min
- Specific Gravity 1.32
- Full Cure 24 hr
- Expansion Ratio None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 2830825
- Zoro # G8476487
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Size | 804 oz |
Container Size Range | Over 16.1 oz |
Container Size | 50.27 lb |
Container Size and Type | 50.27 lb |
Description
Auto Sealant, Color Black, Container Size 50.27 lb, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 180 Degrees C, Minimum Operating Temperature -55 Degrees C, Working Time 24 min, Product Form Paste, For Material Type Glass, Metal, Resistance Properties Oil Resistant, Standards ASTM, Chemical Base Silicone, Expansion Ratio None, Hardness Shore A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER 1.5 Ton Aluminum Racing Floor Jack (RFJ-3000AL)
- IDEAL Spiral Step Bit 1/4 to 1-3/8 (36-706)
- PARKER Straight Union, 3/4 In., PK5 (32PTC-12)
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- DOW Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F (3104087)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- DOW Auto Sealant, 305mL, Black (2830833)
- GROTE Corrosion Preventive Sealant, 4 Oz (99170)
- BLUE MAGIC Tank Repair Kit, Dark Gray, 2 Oz (6022KTRI)
- GENUINE Antifreeze, Ol999-9011 (OL999-9011)
- MOTORCRAFT Adheasive, TA16 (TA16)
- Dow Automotive Sealant