Shop All Automotive Sealant
Dow
Auto Sealant, 776 oz., White
Mfr # 4041923
Zoro # G8476496
product price: $2,039.99
/ea
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Color White
- Temp. Range -20 Degrees to 120 Degrees F
- Characteristics Good Adhesion to Prepared Metallic Substrates, High Modulus
- Size 776 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 4041923
- Zoro # G8476496
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Size | 776 oz |
Container Size and Type | 48.72 lb |
Container Size Range | Over 16.1 oz |
Container Size | 48.72 lb |
Description
Auto Sealant, Color White, Container Size 48.72 lb, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Working Time 10 min, Product Form Paste, For Material Type Metal, Resistance Properties Oil Resistant, Standards ASTM, Chemical Base RTV Silicone, Expansion Ratio None, Features Low Odor, Non-Corrosive, Hardness Shore A45, Includes Oil Pan and Axle Cover Sealing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Booster Cables Blue Quick Connect Replacement Kit (5601016)
- BLUE SEA SYSTEMS Blue Sea 8230 Water Resistant Contura III Switch - Gray (8230)
- OMEGALIFT Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames (27035)
- HILLMAN 2Pk License Plate Bolt (9031)
- DOW Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F (3104087)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- DOW Auto Sealant, 305mL, Black (2830833)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red, 12PK (KR2008ARCP-12)
- PROJE PREMIUM CAR CARE Surge Quick Detailer 1 Gallon - Carnauba Wax Sealant Spray (20009)
- FLEX SEAL Rubberized Tape, Black, 8" (TFSBLKR0805)
- VAICO Antifreeze, V60-0070-Us (V60-0070-US)
- Dow Automotive Sealant