Shop All Automotive Sealant
Dow
Auto Sealant, 776 oz., Gray
Mfr # 3104109
Zoro # G8476469
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Temp. Range -20 Degrees to 120 Degrees F
- Application General Purpose
- Expansion Ratio None
- Full Cure 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 3104109
- Zoro # G8476469
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Size | 776 oz |
Container Size Range | Over 16.1 oz |
Container Size and Type | 48.5 lb |
Container Size | 48.5 lb |
Description
Auto Sealant, Color Gray, Container Size 48.5 lb, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -20 Degrees F, Working Time 10 min, Product Form Paste, For Material Type Metal, Resistance Properties Oil Resistant, Standards ASTM, Chemical Base RTV Silicone, Expansion Ratio None, Features Low Odor, Non-Corrosive, Hardness Shore A45, Includes Oil Pan and Axle Cover Sealing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Safety Director 3410 Series, Bar Only (3410LBA)
- EMPI AXLES/BOOTS Universal Turn Signal Switch, 16-2101-0 (16-2101-0)
- BATTERY TENDER Male and Female Connector (027-0004-KIT)
- CROWN AUTOMOTIVE 87-90 YJ WRANGLER SPEEDOMETER CABLE (53005084)
- DOW Auto Sealant, 305mL, Black (2830833)
- DOW Multipurpose Auto Sealant, 305 mL, Gray, Temp Range -20 Degrees to 120 Degrees F (3104087)
- DOW Auto Sealant, 3.6 oz., Black (4043374)
- 3M Urethane, Seam Sealer, 310 mL, PK6 (08360)
- CRP PRODUCTS Pentosin Pentofrost A4 Pink 1 Gallon Pink 50/50 G, 8115209 (8115209)
- PROJE PREMIUM CAR CARE Hybrid Wax Sealant 16oz - Carnauba Based Liquid Wax Sealant (20001)
- PROJE PREMIUM CAR CARE Surge Quick Detailer 1 Gallon - Carnauba Wax Sealant Spray (20009)
- Dow Automotive Sealant