Shop All Spray Foam Sealant
Dow
Air Sealing Spray Foam Sealant, 12 oz, Aerosol Can
Mfr # 157859
Zoro # G7779408
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sealant Application Air Sealing
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dow
- MFR # 157859
- Zoro # G7779408
- UPC # 74985001185
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Size | 12 oz |
Details
Item | Spray Foam Sealant |
Sealant Application | Air Sealing |
Container Type | Aerosol Can |
Description
A one-component, expanding polyurethane insulating foam sealant ideal for gaps and penetrations greater than 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-PATCH Cold Patch, 50 lb (PP-50-FP)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108824)
- GE Painter's Pro Clear Acrylic Latex Painter's Caulk Sealant 10.1 oz (2733636)
- PARTNERS BRAND Industrial Aluminum Foil Tape, 5.0 Mil, 2" x 60 yds., Silver, 1/Case (T9670031PK)
- DOW Insulation Spray Foam Sealant, 12 oz, Aerosol Can (157901)
- DOW Insulation Spray Foam Sealant, 20 oz, Aerosol Can (157911)
- DOW Air Sealing Spray Foam Sealant, 20 oz, Aerosol Can (157860)
- DOW 00346963 FROTH-PAK 200 FOAM SEALANT KIT (12031949)
- FROTH-PAK Spray Foam Sealant Kit, 42 lb, Cream (12031897)
- TODOL PRODUCTS, INC Todol Pur Black NF, Professional Straw Foam (BF16)
- TOUCH 'N SEAL Spray Foam Kit, Cylinder, Cream, 2 Component (7565021120)
- Dow Spray Foam Sealant