Shop All Work Pants and Shorts
Dovetail Workwear
Maven X - Moss Green Canvas 8x28
Mfr # DWS21P5C-320-8x28
Zoro # G700439312
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 97% cotton / 3% spandex
- Gender Women's
- Fabric Weight 10 oz
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWS21P5C-320-8x28
- Zoro # G700439312
- UPC # 840130509659
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 8 |
Details
Item | Women's Maven X Pant |
Color | Moss Green |
Material | 97% cotton / 3% spandex |
Gender | Women's |
Inseam | 28 |
Fabric Weight | 10 oz |
Pockets | 10 |
Description
“I loooove the Maven Slim but wish it came in canvas too. Also, can you put a gusset in it? Asking for my crotch.” —Genevieve, landscaper Canvas Maven? Can do. Gusseted crotch? Copy that. Meet the beauty who is also a beast. Maven X is the next generation of our beloved Maven Slim workpant. Same fit. Same sweet slim-leg silhouette. But neXt-level peeps enjoy neXt-level tweaks. Gusseted crotch gives more mobility when you’re crouching or climbing or dangling or riding. Hidden elastic waist means eXtra comfort when you’re going the eXtra mile. Midweight stretch canvas makes it versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 18 W x 30 L (103741830)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- ALTA Knee Pads, Capless, Gray, PR (50700.50)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- DOVETAIL WORKWEAR Britt Utility - Black Thermal Denim 16x30 (DWF19P2W-001-16x30)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- Dovetail Workwear Work Pants and Shorts