Shop All Work Pants and Shorts
Dovetail Workwear
Maven Slim - Heathered Black Denim 4x28
Mfr # DWF18P1D-001-4x28
Zoro # G500439178
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 91% cotton / 6% poly / 3% spandex
- Gender Women's
- Size 4
- Fabric Weight 12 oz
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWF18P1D-001-4x28
- Zoro # G500439178
- UPC # 840433170792
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 4 |
Details
Item | Women's Maven Slim Power Stretch Denim |
Color | Heathered Black Denim |
Material | 91% cotton / 6% poly / 3% spandex |
Gender | Women's |
Inseam | 28 |
Fabric Weight | 12 oz |
Pockets | 10 |
Description
Probably the coolest, easiest to wear, and most stylish women's work pant out there... Engineered from premium denim with metal rivets that strengthen stress points, it’s made to last. A modern slim fit with ten real pockets for any woman with things to do. The work pant we’ve sold out of three times in less than a year is made to bend, give and move while you get the job done. A lightly heathered black work pant, the Maven is tougher than nails and can hold a fistful of them, too.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Safety Shoe, 8-1/2, M, Black, Composite, PR (RB4039)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Anti-Scratch, Polarized (S2964)
- LYLE Danger Sign, 10" W, 7" H, 0.004" Thickness, LCU4-0467-ED_10x7 (LCU4-0467-ED_10x7)
- DOVETAIL WORKWEAR Britt Utility - Black Thermal Denim 16x30 (DWF19P2W-001-16x30)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- Dovetail Workwear Workwear and Protective Clothing