Shop All Work Pants and Shorts
Dovetail Workwear
Maven Slim - Heathered Black Denim 16x34
Mfr # DWF18P1D-001-16x34
Zoro # G600439818
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 91% cotton / 6% poly / 3% spandex
- Gender Women's
- Size 16
- Fabric Weight 12 oz
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWF18P1D-001-16x34
- Zoro # G600439818
- UPC # 840433171218
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Maven Slim Power Stretch Denim |
Color | Heathered Black Denim |
Material | 91% cotton / 6% poly / 3% spandex |
Gender | Women's |
Inseam | 34 |
Fabric Weight | 12 oz |
Pockets | 10 |
Description
Probably the coolest, easiest to wear, and most stylish women's work pant out there... Engineered from premium denim with metal rivets that strengthen stress points, it’s made to last. A modern slim fit with ten real pockets for any woman with things to do. The work pant we’ve sold out of three times in less than a year is made to bend, give and move while you get the job done. A lightly heathered black work pant, the Maven is tougher than nails and can hold a fistful of them, too.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0036BY)
- RED KAP Mns L/S Dk Nv Hvywt. Ctn Wrksht, XL (SC70DN RG XL)
- NMC DOT SHIPPING LABEL, (DL194ALV)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 8x34 (DWF18P1D-001-8x34)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- Dovetail Workwear Workwear and Protective Clothing