Shop All Work Pants and Shorts
Dovetail Workwear
Day Construct - Olive Green Ripstop Nylon 12x32
Mfr # DWS20P3R-309-12x32
Zoro # G000438923
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Green
- Material 97.5% BCI cotton / 2.5% LYCRA® spandex
- Gender Women's
- Fabric Weight 7.5 oz
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dovetail Workwear
- MFR # DWS20P3R-309-12x32
- Zoro # G000438923
- UPC # 810028090859
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 12 |
Details
Item | Women's Day Construct Pant |
Color | Olive Green |
Material | 97.5% BCI cotton / 2.5% LYCRA® spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 7.5 oz |
Pockets | 10 |
Description
Seize the Day in a lightweight, water-resistant ripstop. Hot, damp days? I'm down for that. The Day Construct, our most relaxed-leg silhouette, has gone lighter but stays tough. Whether you're an alligator wrestler, wetlands park ranger, or just a human on a humid day in Houston, the ripstop Day Construct is perfect for warmer weather and mucky, marshy action. Super tough. Quick-drying. Lightweight. Lower-rise front waist, but full booty protection with the higher back rise...because the only crack we like to see is dawn’s!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Hope you like Dogs Doormat 17 x 29 (107861729)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4027-XXL (11))
- BAFFIN Winter Boots, Mens, 12, Lace, Nonmetal, PR (7157-0238-001)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 8x34 (DWF18P1D-001-8x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- Dovetail Workwear Workwear and Protective Clothing