Shop All Work Pants and Shorts
Dovetail Workwear
Day Construct - Olive Green Ripstop Nylon 000x30
Mfr # DWS20P3R-309-000x30
Zoro # G700440035
product price: $89.00
/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Olive Green
- Material 97.5% BCI cotton / 2.5% LYCRA® spandex
- Gender Women's
- Fabric Weight 7.5 oz
- Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWS20P3R-309-000x30
- Zoro # G700440035
- UPC # 810028090682
- Country of Origin India
- Category Work Pants and Shorts
Dimensions
Size | 000 |
Details
Item | Women's Day Construct Pant |
Color | Olive Green |
Material | 97.5% BCI cotton / 2.5% LYCRA® spandex |
Gender | Women's |
Inseam | 30 |
Fabric Weight | 7.5 oz |
Pockets | 10 |
Description
Seize the Day in a lightweight, water-resistant ripstop. Hot, damp days? I'm down for that. The Day Construct, our most relaxed-leg silhouette, has gone lighter but stays tough. Whether you're an alligator wrestler, wetlands park ranger, or just a human on a humid day in Houston, the ripstop Day Construct is perfect for warmer weather and mucky, marshy action. Super tough. Quick-drying. Lightweight. Lower-rise front waist, but full booty protection with the higher back rise...because the only crack we like to see is dawn’s!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK937VS (MHSK937VS)
- GLOWEAR BY ERGODYNE 8928 XL Orange Class E Hi-Vis Insulated Bibs (8928)
- LYLE Not A Through Street Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW14-1A-24HA (LW14-1A-24HA)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 3/32" (20801)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 2x28 (DWF18P1D-502-2x28)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- Dovetail Workwear Workwear