Shop All Work Pants and Shorts
Dovetail Workwear
Day Construct - Dark Brown Canvas 6x32
Mfr # DWF18P3C-208-6x32
Zoro # G500439734
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Brown Canvas
- Material 99% cotton, 1% spandex
- Gender Women's
- Fabric Weight 12 oz
- Pockets 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWF18P3C-208-6x32
- Zoro # G500439734
- UPC # 840433175902
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 6 |
Details
Item | Women's Britt Utility Pant |
Color | Dark Brown Canvas |
Material | 99% cotton, 1% spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 12 oz |
Pockets | 11 |
Description
Work Day in, Day out in tough canvas that sits easy. One of our three founders, Kate Day, pruned orchards and vineyards in her youth, hikes the Columbia Gorge with her family on the weekends, and previously ran a landscaping business. Inspired by her love of the outdoors and field sciences, the Day Construct work pant has a slightly lower front rise, a high back rise, and a relaxed fit. Fabricated with our custom 12 oz stretch duck canvas, this pant reads more cargo than jean with deliciously deep and secure pockets - perfect for day to day work wear for women. Ample space allows for tucking soil samples, leather-bound field notes, and some trail mix as you work, naturally, in your element. NOTE: Due to the nature of this canvas fabric, some women SIZE UP in this pant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Trespassin (A-1218 No Tres - No Trespassin)
- CONDOR Cut Resistant Gloves, PR (61JC35)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- TIMBERLAND PRO Size 10 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- Dovetail Workwear Workwear and Protective Clothing