Shop All Work Pants and Shorts
Dovetail Workwear
Christa DIY - Black Denim 2/4x31
Mfr # DWS21P6D-001-2/4x31
Zoro # G100439240
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 53% modal / 25% recycled polyester with Repreve® TruTemp365® / 13% polyester / 7% cotton / 2% spandex
- Gender Women's
- Inseam 31
- Fabric Weight 10.5 oz
- Pockets 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWS21P6D-001-2/4x31
- Zoro # G100439240
- UPC # 840130510662
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 2 to 4 |
Details
Item | Christa DIY Pant |
Color | Black Denim |
Material | 53% modal / 25% recycled polyester with Repreve® TruTemp365® / 13% polyester / 7% cotton / 2% spandex |
Gender | Women's |
Inseam | 31 |
Fabric Weight | 10.5 oz |
Pockets | 7 |
Description
Vibes like a sweatpant, performs like a workpant. Kick back, work on. I’m easy, but tough. I’m a softie, but I won’t fall apart on you. Relaxed vibes? Check. Hardcore function? Triple check. Christa DIY is your pull-on pant. But with 7 pockets, double-layered knees, and a hammer loop—all wrapped up in an indestructible fabric—she’s also the job captain. Named for a woman who sails tall ships, builds cabins, teaches yoga, and knits by the fire, Christa DIY works like the weekday, but feels like the weekend. Or think of this as loaded loungewear: a powerful performance pant that feels so chill we can’t even finish this sent— True Blue Partner: The Christa DIY fabric incorporates planet-friendly yarns made from recycled plastic bottles (each pant saves 8 plastic bottles from landfill!) as well as natural modal fiber (for softness and strength). We’re proud to have co-developed a custom fabric with our friends at Foison, a forward-thinking denim mill in China.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 26" Chain Assembly: Adjustable, Non-Swivel Rebar Hook (FS060-E)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 W 130)
- NMC Hardware For Windsock, 18 (WS18HW)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- KISHIGO L, Lime Premium Black Series Insulated Pant (IN410-L)
- Dovetail Workwear Work Pants and Shorts