Shop All Work Pants and Shorts
Dovetail Workwear
Britt Utility - No Fade Black Canvas 18x32
Mfr # DWF20P2C-001-18x32
Zoro # G200439942
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color No Fade Black Canvas
- Material 53% modal / 28% polyester / 17% nylon / 2% spandex
- Gender Women's
- Fabric Weight 11.5 oz
- Pockets 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWF20P2C-001-18x32
- Zoro # G200439942
- UPC # 840130505835
- Country of Origin Pakistan
- Category Work Pants and Shorts
Dimensions
Size | 18 |
Details
Item | Women's Britt Utility Pant |
Color | No Fade Black Canvas |
Material | 53% modal / 28% polyester / 17% nylon / 2% spandex |
Gender | Women's |
Inseam | 32 |
Fabric Weight | 11.5 oz |
Pockets | 11 |
Description
"I need a black canvas women's work pant that won't fade and is hardcore tough. If I can get my knee pads in there that would be ah-may-zing!" —Vanessa, stuntwoman Meet the toughest, greenest, blackest women's work pant on the planet! You asked for me and here I am. Unbreakable. No Fade black color. Built for the stagehands, set crews, service staff, and the woman who needs her black uniform as strong and sharp as she is. Our midweight stretch canvas with CORDURA® resists abrasion, but lets you flex your moves in comfort. This No Fade stretch canvas fabric was created by a woman-led power team. Using a pioneering, planet-loving waterless dye process—aka witchcraft—we infused the fibers with potent jet-black color that won’t wimp out in the wash. Show up, never quit, in pants that do the same. True blue partners: This No Fade pant is a fabric first! We cooked this up with the incredible Invista of the US, and the amazing Artistic Milliners of Pakistan—recipient of the UN’s highest award for sustainability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- NMC Safety Cone Sidewalk Closed Sign (CS21)
- DUNLOP Size 4 Men's Steel Rubber Boot, Blue (8908633)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- DOVETAIL WORKWEAR Britt Utility - Natural Canvas 000x34 (DWF18P2C-251-000x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 12x32 (DWS19P2C-030-12x32)
- DOVETAIL WORKWEAR Britt Utility - Indigo Denim 000x32 (DWF18P2D-502-000x32)
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 (DWS21P4C-210-6x34)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- Dovetail Workwear Work Pants and Shorts