Shop All Work Pants and Shorts
Dovetail Workwear
Britt Utility - Black Thermal Denim 16x30
Mfr # DWF19P2W-001-16x30
Zoro # G900439259
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black Thermal Denim
- Material 66% cotton / 32.5% Repreve® TruTemp365® polyester / 1.5% spandex
- Gender Women's
- Fabric Weight 12.5 oz
- Pockets 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dovetail Workwear
- MFR # DWF19P2W-001-16x30
- Zoro # G900439259
- UPC # 840433191698
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 16 |
Details
Item | Women's Britt Utility Pant |
Color | Black Thermal Denim |
Material | 66% cotton / 32.5% Repreve® TruTemp365® polyester / 1.5% spandex |
Gender | Women's |
Inseam | 30 |
Fabric Weight | 12.5 oz |
Pockets | 11 |
Description
Keep cozy and carry on. We’ve still got the straight-leg, relaxed-hip, boot-ready pant that you know and love. And same pockets, knee articulation and gusseting that has become your workwear baseline, only in a warmer, wind-resistant form. Our innovative all-in-one, fleeced-denim fabric is engineered with thermo insulation and wind protection properties that shield you from the cold while enabling full, unrestricted movement. Offered in 12.5 oz. black denim, the Thermal Britt Utility says goodbye to uncomfortable bulk. This pant already did the heavy lifting and now delivers even more. So yeah, now the guys are really jealous. Named best women’s pant by Outside magazine's Winter Buyer’s Guide 2019.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Jkt Blk, XL (3907FRWJ-XL)
- NANO MAGIC Standard Lens Cleaning Gallon, 4ct (655104LC)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-2X (10182-01-1-HLI-2X)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- DOVETAIL WORKWEAR Britt Utility - No Fade Black Canvas 18x32 (DWF20P2C-001-18x32)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 14x32 (DWF18P1D-001-14x32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 2x28 (DWF18P1D-502-2x28)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 8x28 (DWS19P2C-030-8x28)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- Dovetail Workwear Work Pants and Shorts